The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H6810-300A-5A
Veris Industries Current Transformers, H681X-A Series
Item Number
H6810-300A-5A
MFG Item Number
H6810-300A-5A
Product Description
Current Transformer, Split Core,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
300:5
Burden - Class 1 (VA)
2.5 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Mounting
None
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
H6811-400A-5A
Veris Industries Current Transformers, H681X-A Series
Item Number
H6811-400A-5A
MFG Item Number
H6811-400A-5A
Product Description
Current Transformer, Split Core,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
400:5
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Mounting
None
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
H6811-600A-5A
Veris Industries Current Transformers, H681X-A Series
Item Number
H6811-600A-5A
MFG Item Number
H6811-600A-5A
Product Description
Current Transformer, Split Core,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
600:5
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Mounting
None
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
H6810-200A-5A
Veris Industries Current Transformers, H681X-A Series
Item Number
H6810-200A-5A
MFG Item Number
H6810-200A-5A
Product Description
Current Transformer, Split Core,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
200:5
Burden - Class 1 (VA)
2.5 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Mounting
None
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
H6811-800A-5A
Veris Industries Current Transformers, H681X-A Series
Item Number
H6811-800A-5A
MFG Item Number
H6811-800A-5A
Product Description
Current Transformer, Split Core,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
800:5
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Mounting
None
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H6812-1000A-5A
MFG Item Number
H6812-1000A-5A
Product Description
Current Transformer, Split Core,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
1,000:5
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Mounting
None
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H6812-1200A-5A
MFG Item Number
H6812-1200A-5A
Product Description
Current Transformer, Split Core, Size
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
1,200:5
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Mounting
None
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H6812-1600A-5A
MFG Item Number
H6812-1600A-5A
Product Description
Current Transformer, Split Core,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
1,600:5
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Mounting
None
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H6812-2000A-5A
MFG Item Number
H6812-2000A-5A
Product Description
Current Transformer, Split Core, Size
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
2,000:5
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Mounting
None
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H6812-2400A-5A
MFG Item Number
H6812-2400A-5A
Product Description
Current Transformer, Split Core,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
2,400:5
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Mounting
None
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Current Transformers
Manufacturer
Veris Industries
Product Series
H681X-A
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved